Shop All Fan Parts
Ranco
Defrost-Ice Control, SPDT, 24V, 54" Cap
Mfr # E15-256
Zoro # G9916061
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Heat Pumps
- Fits Brand Ranco
- Features Temperature Range: Adjustable 55F to 78F
Product Information
Details
Voltage | 24VAC |
For Use With | Heat Pumps |
Fits Brand | Ranco |
Item | Defrost-Ice Control, SPDT, 24V, 54" Cap |
Features | Temperature Range: Adjustable 55F to 78F |
Description
Defrost-Ice Control, SPDT, 24V, 54 In. Cap, Fits Brand Ranco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 2.5"x25ft. (2001-0250-1025)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- B & K ZINC BLOWR PULLY14""X3/4"" (6340)
- DIAL MFG Cake-Fresh Aire (5255)
- RANCO Refrigeration Hose, 36" (1290132-A36)
- RANCO Reversing Valve, 3/4" x 1/2", R22, R410A (V3-412080-870)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-170)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V1-408060-170)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- RANCO Refrigeration Hose, 18" (1290132-A18)
- TJERNLUND PRODUCTS Blade (950-0417)
- Ranco Fan Parts