Ranco

Control, Pressure


product price: $76.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type SPST
  • Switch Action Open on Rise
  • Pressure Connection 1/4 in Male Flare
  • Connection Copper Capillary withFlare Nut
  • Type High Pressure
See all product information

Product Information

Dimensions

Pressure Connection Size 1/4 in

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 450 psi, Pressure Differential - Minimum 40 psi, Pressure Range - Minimum 150 psi, Pressure Differential Max. 150 psi, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, 277-600V AC, Contact Form SPST, Switch Action Open on Rise, NEMA Rating NEMA 1, Reset Type Automatic Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.