Shop All Temperature Controllers
Ranco By Full Gauge
Temp Control, Dual, Heat or Cool, -50-221F
Mfr # RT-607E-PLUS
Zoro # G0195197
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 to 230VAC
- Input Voltage 115V AC, 230V AC
- Power Consumption 0.7 VA
- Switch Type DPDT
- Switch Action Close on Rise, Open on Rise
Product Information
- Brand Ranco By Full Gauge
- MFR # RT-607E-PLUS
- Zoro # G0195197
- Country of Origin Brazil
- Category Temperature Controllers
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 3/4 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Dual, Contact Form DPDT, NEMA Rating Not Applicable, IP Rating IP65, Maximum Control Temperature 221 Degrees F, Minimum Control Temperature -50 Degrees F, Maximum Temperature Differential Setting 36 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 115V AC, 230V AC, Variable Output Voltage No, Overall Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Box Slider Bracket, Bracket Accessory, Galvanized Steel, Square Box (CTB-244S)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18 W, 0.75A, DIN Rail (1SVR427030R0000)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- HONEYWELL Honeywell Pressuretrol® Limit Controller L4079B1033, Manual Reset, 2-15 PSI, 14-1 KG/CM² (L4079B1033)
- WATLOW 100-240V-AC TEMPERATURE CONTROLLER (93AA 1CD0 00RR)
- EXTECH Temperature PID Cntrllr, 1/16 DIN, 4-20mA (48VFL13)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU100B0)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- CALEFFI 551006A Dis Air Separator 1" (551006A)
- HONEYWELL T991A1012 Temp Control (T991A1012)
- Ranco By Full Gauge Programmable Logic Controls (PLC)