Shop All Refrigeration Controls
Ranco By Full Gauge
Defrost Cycle Control, SPDT, NC/NO
Mfr # TC-900E-LOG
Zoro # G3635512
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Normally Closed/Normally Open
- Voltage 115 to 230V AC
- Full Load Amps 1.5
- Normally On (F) Adjustable
Product Information
- Brand Ranco By Full Gauge
- MFR # TC-900E-LOG
- Zoro # G3635512
- Country of Origin Brazil
- Category Refrigeration Controls
Dimensions
Height (In.) | 3 5/16 in |
Capillary Length (In.) | 78 in |
Width (In.) | 4 7/64 in |
Bulb Dia. (In.) | 1/4 in |
Bulb Size Length (In.) | 1/2 |
Depth (In.) | 2 13/16 in |
Overall Depth | 1 5/16 in |
Overall Width | 3 in |
Capillary Length | 78 in |
Overall Length | 3 in |
Description
Defrost Cycle Control, Application Display Freezers, Upright Freezers, Walk-in Freezers, Capillary Length 78 in, Contact Form SPDT, Manufacturer Series TC-900E, Overall Depth 1 5/16 in, Overall Length 3 in, Overall Width 3 in, Switch Action Normally Closed/Normally Open, Voltage 115 to 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Standard Indicator 120V-Ac Pilot Light (10250T181N)
- DAYTON Exhaust Vent, 42 In (7A880)
- WORLD & MAIN Milk House Util Heater (CZ798)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-141000-000)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-2HP)
- RANCO BY FULL GAUGE NTC Sensor (SB-41-5M)
- RANCO BY FULL GAUGE Carrying Case (E-case)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, -58 to 221F (MT-512E-2HP)
- LENNOX Defrost Board Control (16V38)
- RANCO Temperature Control, 25 To 75, SPST (o10-1491)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- Ranco By Full Gauge Controls