Shop All Refrigeration Access Valves
Ranco
1/4" Access Valve Tee w/ Flare Nut, Brass
Mfr # 30-110
Zoro # G1630876
original price:
$31.55
7% off
new price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Size 1/4 in SAE M X 1/4 in SAE F NUT RUN, 1/4 in SAE M BRANCH
- For Use With All CFC, HCFC and HFC Refrigerants
- Material Brass
Product Information
- Brand Ranco
- MFR # 30-110
- Zoro # G1630876
- UPC # 662013637644
- Country of Origin Mexico
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M X 1/4 in SAE F NUT RUN, 1/4 in SAE M BRANCH |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/4" Access Valve Tee w/ Flare Nut |
For Use With | All CFC, HCFC and HFC Refrigerants |
Material | Brass |
Description
1/4 In. Access Valve Tee w/ Flare Nut, Connection Size 1/4 in SAE M X 1/4 in SAE F NUT RUN, 1/4 in SAE M BRANCH, Brass, For Use With All CFC, HCFC and HFC Refrigerants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2001-1000-1025)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 18A1874 (5000-851)
- SUPCO Condensate Drain Valve, Gray, PVC (JV1B)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- CYCLEMASTER Multi Split Ball Valve (RP18963)
- MUELLER 1/4" Access Valve Union, Brass (A 04780)
- CYCLEMASTER Multi Split Ball Valve (RP18961)
- WATTS THERMO MIX VALVE 3/4"" (0559119)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L (SEC99AB-60C)
- Ranco AC & Refrigeration Valves