Shop All Shocks & Struts
Rancho
Rancho RS999289 21.23 In. Rs9000Xl Adjustable Shock Absorber
Mfr # R38-RS999289
Zoro # G803726999
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rancho
- MFR # R38-RS999289
- Zoro # G803726999
- UPC # 747925292775
- Country of Origin China
- Category Shocks & Struts
Description
The Rancho(R) MyRide tuning technology provides you the ability to select nine different levels of performance or ride quality, quickly adapting to any driving condition.
Features- 2.75 in. (70 Millimeter) Body Diameter. Delivers Both Performance And Appearance
- Large 18 Millimeter Chrome Rod. Adds Strength And Durability
- 9 Position Tuning Technology Provides 9 Different Levels Of Shock Performance
- Nitrogen Gas Charged. Optimizes Shock Performance
- Liquid Metallic Finish Is Premium Long Lasting Finish
- Polyurethane Bushings. Enhance Shock Performance And Durability
- Protective Boot Included. Added Protection For The Shock Rod And Oil Seal.
- Type - Gas Charged
- Internal Design - Tri-Tube, Mono Flow
- Adjustable - Yes
- Extended Length - 21.23 in.
- Compressed Length - 13.93 in.
- Rod Diameter - 2-3/4 in.
- Upper Mounting Style - Stud
- Lower Mounting Style - Eye
- Valving Type - 9 Position Tuning
- Rod Finish - Nitrocarburized
- Rod Material - Iron
- Body Color - Silver
- Fits for - 2001-2010 Chevrolet Silverado 2500 HD, 2001-2010 GMC Sierra 2500 HD, 2003-2009 Hummer H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-24-Oe (C-24-OE)
- PIONEER CABLE Accelerator Cable, Ca-8681 (CA-8681)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- RONSTAN Turnbuckle Body Lock Nut 5/16" (RF1480-05)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 JEEP WRANGLER 2017-2007, WRANGLER JK 2018 (24-186995)
- WEATHER GUARD GAS SPRING FOR 223-3, 224-3, 225-3, 234-3, 236-3, 1235, 1236 (856-01)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63813 (G63813)
- BILSTEIN M-Benz E350 13-10/E550 13-10 Strut Assembly, 22-197665 (22-197665)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G56925 (G56925)
- GABRIEL Premium, Shock Absorbers For Cars, 69622 (69622)
- Rancho Shocks & Struts and Components