Shop All Shocks & Struts
Rancho
Rancho RS999262 23.83 In. Rs9000Xl Adjustable Shock Absorber
Mfr # R38-RS999262
Zoro # G603727011
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rancho
- MFR # R38-RS999262
- Zoro # G603727011
- Country of Origin China
- Category Shocks & Struts
Description
The Rancho(R) MyRide tuning technology provides you the ability to select nine different levels of performance or ride quality, quickly adapting to any driving condition.
Features- 2.75 in. (70 Millimeter) Body Diameter. Delivers Both Performance And Appearance
- Large 18 Millimeter Chrome Rod. Adds Strength And Durability
- 9 Position Tuning Technology Provides 9 Different Levels Of Shock Performance
- Nitrogen Gas Charged. Optimizes Shock Performance
- Liquid Metallic Finish Is Premium Long Lasting Finish
- Polyurethane Bushings. Enhance Shock Performance And Durability
- Protective Boot Included. Added Protection For The Shock Rod And Oil Seal.
- Type - Gas Charged
- Internal Design - Tri-Tube, Mono Flow
- Adjustable - Yes
- Extended Length - 23.83 in.
- Compressed Length - 15.28 in.
- Rod Diameter - 2-3/4 in.
- Upper Mounting Style - Eye
- Lower Mounting Style - Eye
- Valving Type - 9 Position Tuning
- Rod Finish - Nitrocarburized
- Rod Material - Iron
- Body Color - Silver
- Fits for various makes and models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 2" Pipe To Hose Adapter Straight Bronze (0076009PLB)
- MOTORCRAFT Sensor-Output Shaft Speed (DY1222)
- REESE Adjustable Coupler Lock, Silver Brushed (7042100)
- CURT Replacment Breakaway Switch Lanyard (52020)
- BILSTEIN Chev Blazer 05-95/S10 03-94/S10 Shock Absorber, 24-014120 (24-014120)
- FCS AUTO PARTS Suspension Strut&Coil Spring Assembly 2006-2011 Honda Civic 1.8L (1331746R)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 JEEP WRANGLER 2017-2007, WRANGLER JK 2018 (24-186995)
- BILSTEIN Porsche 911 89-72 Shock Absorber, 24-009751 (24-009751)
- KYB Excel-G Shock Absorber - Rear, 349092 (349092)
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8571)
- FCS AUTOMOTIVE Complete Strut Assembly, 1333440L (1333440L)
- Rancho Shocks & Struts and Components