Shop All Shocks & Struts
Rancho
Rancho RS999112 25.96 In. Rs9000Xl Adjustable Shock Absorber
Mfr # R38-RS999112
Zoro # G103726989
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rancho
- MFR # R38-RS999112
- Zoro # G103726989
- UPC # 39703091121
- Country of Origin China
- Category Shocks & Struts
Description
The Rancho(R) MyRide tuning technology provides you the ability to select nine different levels of performance or ride quality, quickly adapting to any driving condition.
Features- 2.75 in. (70 Millimeter) Body Diameter. Delivers Both Performance And Appearance
- Large 18 Millimeter Chrome Rod. Adds Strength And Durability
- 9 Position Tuning Technology Provides 9 Different Levels Of Shock Performance
- Nitrogen Gas Charged. Optimizes Shock Performance
- Liquid Metallic Finish Is Premium Long Lasting Finish
- Polyurethane Bushings. Enhance Shock Performance And Durability
- Protective Boot Included. Added Protection For The Shock Rod And Oil Seal.
- Type - Gas Charged
- Internal Design - Tri-Tube, Mono Flow
- Adjustable - Yes
- Extended Length - 25.96 in.
- Compressed Length - 16-1/4 in.
- Rod Diameter - 2-3/4 in.
- Upper Mounting Style - Eye
- Lower Mounting Style - Eye
- Valving Type - 9 Position Tuning
- Rod Finish - Nitrocarburized
- Rod Material - Iron
- Body Color - Silver
- Fits for various makes and models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 927736 Replacement/Interchange Spin-On Filter (MF0058069)
- DILL Air Guage Checking Station, 21 X 11 In. (8500/DILL)
- SNOWPLOW AFTERMARKET MANUFACTURING CPLR HYDC 1/4 IN (1304025)
- WALKER EXHAUST EXHAUST INTERMEDIATE PIPE (42365)
- BILSTEIN Shock Absorber, 19-292090 (19-292090)
- PRT Suspension Strut And Coil Spring Assembly, Prt 714075 (714075)
- GABRIEL Shock Absorber, 61521 (61521)
- UNITY 2-15040-001 Rear Complete Strut Assembly Kit (2-15040-001)
- WESTAR AS-7315 Suspension Air Strut (AS-7315)
- KYB Strut-Plus, SR4550 (SR4550)
- AFTERMARKET Gas Strut (3118430R1)
- Rancho Shocks & Struts