Shop All Powder Actuated Drivers and Guns Kits
Ramset
Powder Load, Yellow, 27Caliber Strip, Pk100
Mfr # 4RS27
Zoro # G0796652
product price: $20.79
/pk 100, $0.21/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliber Loads 0.27
- Color Yellow
- For Use With Cobra, Rocket, SA270, Viper, XT540
- Application Fastening
- Features 100 Loads/ 10 Strips per box
Product Information
- Brand Ramset
- MFR # 4RS27
- Zoro # G0796652
- UPC # 662520006681
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Strip Width | 0.5625 in |
Strip Length | 6 7/8 in |
Details
Item | Powder Load |
Caliber Loads | 0.27 |
Color | Yellow |
For Use With | Cobra, Rocket, SA270, Viper, XT540 |
Application | Fastening |
Features | 100 Loads/ 10 Strips per box |
Casing Color | Brass |
Standards | PATMI |
Power Level | Brass 4 |
Load Format | Strip Loads |
Load Color | Yellow |
Caliber | 0.27 |
Description
Powder Load, Caliber 0.27, Load Color Yellow, Casing Color Brass, Load Format Strip Loads, Power Level Brass 4, Strip Length 6 7/8 in, Strip Width 0.5625 in, Application Fastening, For Use With Cobra, Rocket, SA270, Viper, XT540, Standards PATMI, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER HOLE SAW W/MANDREL 6"" (30125)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- VEGA INDUSTRIES Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- RAMSET PIN DRIVE 1.5"" 100PK (774)
- RAMSET Ramset HD222 Hammer Tool (HD222)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- Ramset Powder Actuated Drivers and Guns Kits