Shop All Powder Actuated Drivers and Guns Kits
Ramset
Powder Load, Red, 27 Caliber Strip, Pk100
Mfr # 5RS27
Zoro # G2168984
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliber Loads 0.27
- Color Red
- For Use With Cobra, Rocket, SA270, Viper, XT540
- Application Fastening
- Features 100 Loads/ 10 Strips per box
Product Information
- Brand Ramset
- MFR # 5RS27
- Zoro # G2168984
- UPC # 662520006834
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Strip Width | 0.5625 in |
Strip Length | 6 7/8 in |
Details
Item | Powder Load |
Caliber Loads | 0.27 |
Color | Red |
For Use With | Cobra, Rocket, SA270, Viper, XT540 |
Application | Fastening |
Features | 100 Loads/ 10 Strips per box |
Power Level | Brass 5 |
Casing Color | Brass |
Load Format | Strip Loads |
Standards | PATMI |
Load Color | Red |
Caliber | 0.27 |
Description
Powder Load, Caliber 0.27, Load Color Red, Casing Color Brass, Load Format Strip Loads, Power Level Brass 5, Strip Length 6 7/8 in, Strip Width 0.5625 in, Application Fastening, For Use With Cobra, Rocket, SA270, Viper, XT540, Standards PATMI, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Taper (011977AS)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- DRILL AMERICA 6-32 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57072TN)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- RAMSET DRIVE PIN W/WSHR 1"" (00797)
- RAMSET Powder Load, Green, 27 Caliber Strip, Pk100 (3RS27)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- Ramset Powder Actuated Drivers and Guns Kits