Shop All Fastening Tool Accessories
Ramset
Pin With Fuel Cell, PK510
Mfr # T4034B
Zoro # G103559433
product price: $67.55
/pk 510, $0.13/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Includes Fuel Cell
- Overall Length 0.75 in
- Head Dia. 0.25 in
- Application Industrial
Product Information
- Brand Ramset
- MFR # T4034B
- Zoro # G103559433
- UPC # 662520048117
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 0.75 in |
Head Dia. | 0.25 in |
Details
Item | Pins with Fuel Cell |
Includes | Fuel Cell |
Application | Industrial |
Description
Pins with Fuel Cell, Application Industrial, Head Dia. 0.25 in, Shank Dia. 0.125 in, Overall Length 0.75 in, Package Quantity 510
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X25)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (LZR650060AA)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-06MM)
- RAMSET Magnetic Pin Guide (19967)
- RAMSET Fuel Cell, PK12 (T4FUEL)
- RAMSET Cup for Extension Poles (T4CUP)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- DEWALT 1/2in Stick-E Strap Metal Washer, 100PK (DEW DFD405112)
- MILWAUKEE TOOL SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4518)
- TITAN 14 in Aluminum Swivel Head Micro Bit Driver (TIT11323)
- Ramset Fastening Tool Accessories