Shop All Cordless Nailers & Staplers
Ramset
Nail Gun Kit, Cordless, 6V
Mfr # T4SS
Zoro # G103559341
product price: $1,560.99
/ea
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Series Ramset T4
- Wireless Tool Tracking No
- Case Included Yes
- Number of Batteries Included 2
Product Information
- Brand Ramset
- MFR # T4SS
- Zoro # G103559341
- UPC # 662520048162
- Country of Origin France
- Category Cordless Nailers & Staplers
Dimensions
For Nail Length Range | 1/4 in to 1 1/2 in |
For Nail Shank Diameter | 0.104 in to 0.125 in |
Details
Item | Nail Gun Kit |
Voltage | 6 V |
Series | Ramset T4 |
Wireless Tool Tracking | No |
Case Included | Yes |
Number of Batteries Included | 2 |
Built-In Light | No |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Number of Fuel Cells Included | 0 |
Housing Material | Plastic, Metal |
Charger Included | Yes |
Tool Weight | 7.6 lb |
Power Source | Cordless |
Includes | Safety Glasses |
Handle Type | Pistol Grip |
Battery Model No. | 18581 |
Charger Model | 18582 |
Features | Drives Pins Flush to Create Full Embedment, Easy Push-down Force, Preassembled Fasteners |
Nail Gun Type | Pin |
Description
Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, 6 V, Ramet, Series Ramset T4, For Nail Length Range 1/4 in to 1 1/2 in, For Nail Shank Diameter 0.104 in to 0.125 in, Built-In Light No, Battery Model No. 18581, Charger Included Yes, Charger Model 18582, Housing Material Plastic, Metal, Number of Fuel Cells Included 0, Wireless Tool Tracking No, Handle Type Pistol Grip, Case Included Yes, Tool Weight 7.6 lb
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 10J330 (8051-04)
- DEWALT Angle Grinder, DEWALT(R), 20V, 4 1/2" Wheel (DCG405B/DCB205CK)
- KNIPEX Insulated Cable Shear, Shear Cut, 20 In (95 17 500)
- RAMSET Cordless Nailer Kit, 6.0V, Strip Load (TF1200)
- RAMSET Nail Gun Kit, Cordless, 6V (T4MAG)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- DEWALT Cordless Nailer Kit, 20.0V (DCN45RND1/DCB203)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler (Tool Only) (DCN681B)
- NUMAX 3-in-1 Flooring Stapler/Nailer with Rubber Mallet - White (NU395715)
- ARROW FASTENER Cordless Staple Gun (T50DCD)
- Ramset Cordless Tools