Shop All Hitch Pins
Ramset
Itw Ramset 1705912 1524SDE 3 in. Washered Ramguard Pin
Mfr # 662520091762
Zoro # G904022372
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ramset
- MFR # 662520091762
- Zoro # G904022372
- UPC # 662520091762
- Country of Origin United States
- Category Hitch Pins
Details
Pin Item | Drive Pin |
Description
Drive pins with premounted washer for powder actuated tools rental redhead 7/8 washer lgth. 3 b inchox of 100 Provides easier penetration into concrete, drywall, and structural steel. 7/8 inches washer prevents overdrive and increase holding value when fastening wood or thin metal to concrete or structural steel. Fits most powder actuated tools that use 22cal. single s hots, 27cal 0.145 feet shank diameter.
Specifications- Size: 3 in.
- Weight: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 5/8" L, Aluminum 1000 PK (14625ACA)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31140)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1 in, Hex Head (A0090200100HT)
- BOSTITCH Common Nail, 3-1/4 in L, 12D (26105)
- G.L. HUYETT Hitch Pin Swivel Lock 13/16 x 6-1/4 ZC (HPSL-0812-6250)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- DOUBLE HH MFG 3/8X4 Hitch Pin (00103)
- ZORO SELECT Ring Pin, Detent, 3/16x2 In, PK10 (30-03)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- AFTERMARKET Red Handle Hitch Pin 1" pin dia. 4-3/4" useable length. Grade 5. (HII20-0029)
- AFTERMARKET Bent Hitch Pin, No S07111100 (B1410)
- Ramset Hitch Pins