Shop All Battery Chargers
Ramset
Battery Charger, NiCd, 1 Port
Mfr # 906014
Zoro # G9136380
original price:
$131.35
10% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type NiCd
- Features 2 hr to Charge
- Includes AC Adapter
- Charge Time 90 min
- Battery Capacity 0.7 Ah
Product Information
- Brand Ramset
- MFR # 906014
- Zoro # G9136380
- Country of Origin United States
- Category Battery Chargers
Details
Cordless Tool Battery Type | NiCd |
Features | 2 hr to Charge |
Includes | AC Adapter |
Charge Time | 90 min |
Battery Capacity | 0.7 Ah |
Number of Ports | 1 |
Series | Standard |
For Battery Voltage | 6V |
Charger Input Voltage | 120V |
For Use With | Mfr. No. B0092, Mfr. No. T3 IF-6, Mfr. No. T3SS, Mfr. No. TF1200, Mfr. No.T3MAG |
Indicator Light | Yes |
Charger Class | Standard |
Plug Type | Two-Prong |
Wireless Tool Tracking | No |
For Battery Chemistry | Ni-Cd |
Charging Port Voltage | (1) 6V |
Description
Battery Charger, Battery Capacity 0.7 Ah, Charge Time 90 min, Number of Ports 1, Charging Port Voltage (1) 6V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Ni-Cd, Indicator Light Yes, Plug Type Two-Prong, For Use With Mfr. No. B0092, Mfr. No. T3 IF-6, Mfr. No. T3SS, Mfr. No. TF1200, Mfr. No.T3MAG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Trimline Phone with Caller ID (White) (TR1909W)
- ILC Replacement for Allen Bradley 1769-ba Battery (1769-BA BATTERY ALLEN BRADLEY)
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Silver (WDBAGF0010BSL)
- OTTERBOX Car Vent Mount Charger For Magsafe, Radiant Night (78-81162)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- MIGHTY MAX BATTERY 24V 2Amp Scooter Battery Charger for Go-Go Sport S73/S74 (MAX3497086)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- ATI TOOLS Charger for 80357 (ATD-PRT80357-13)
- BATTERY TENDER BATTERY CHARG ADAPT MALE (081-0069-5)
- LEVITON Leviton T5632-E Combination Devices (T5632-E)
- ABACUS 4-position Charger With Eneloop- r 8 Aa & 2 Aaa Batteries & 2 C & 2 D Space (AB113856)
- Ramset Battery Chargers