Shop All Metal Polish and Stone Care
Rainguard
Stone Sealer Quart Super Concentrate (makes 5 gal)
Mfr # SP-6003
Zoro # G6664432
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Color Clear
- Finish Natural
- For Use With Porous Stone Surfaces, Chimneys, Fences, Stone Floors, Stone Ovens, Walkways, Walls
- Base Type Water
Product Information
- Brand Rainguard
- MFR # SP-6003
- Zoro # G6664432
- UPC # 660041001628
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Deep Penetrating Sealer, Base Type Water, Coating Type Stone Sealer, Coverage Area Up to 125 sq ft/gal, Surface Material Unpainted Stone, Surface Texture Rough, Smooth, Cure Time 7 day, Dry Time 1 hr, Color Clear, Use Location Exterior, Interior, Container Size 32 oz, Container Type Bottle, VOC Content 20 g/L, Finish Natural, Resistance Properties Yes, Color Family Clears, For Use With Porous Stone Surfaces, Chimneys, Fences, Stone Floors, Stone Ovens, Walkways, Walls, Heat Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- SANITAIRE Charger, For use with Vacuum Cleaner (3008)
- GEORGIA-PACIFIC Dry Wipe, Red/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in (29423)
- HERO CLEAN Juniper Scent Laundry Detergent Liquid 50 oz (704400401)
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- RAINGUARD Paver Sealer Quart Super Concentrate (makes 5 gal) (SP-5003)
- RAINGUARD 5 gal. Milky White Water Sealer (CR-0357)
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- TWINKLE No Scent Brass and Copper Cleaner 4.4 oz Cream (525105)
- Rainguard Metal Polish and Stone Care