Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Stucco Sealer, Natural Finish, Clear
Mfr # SP-7005
Zoro # G201712419
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Product Information
- Brand Rainguard Brands
- MFR # SP-7005
- Zoro # G201712419
- UPC # 660041001703
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Stucco Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Stucco Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Stucco Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical, interior/exterior stucco surfaces such as: stucco walls, fences, garden fences, and any other porous stucco surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 1/2" Nap, Nylon/Polyester (144602093)
- U-POL PRODUCTS Gravitex Plus Underbody Coat Wht 1L (UP0722)
- WOOSTER 2" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-2)
- ASTRO PNEUMATIC GRAVITY FEED GUN HOLDER (AOGFH1000)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Stucco Sealer , Natural Finish, Clear (SP-7002)
- RAINGUARD BRANDS 1 Gal. Stucco Sealer, Natural Finish, Clear (SP-7004)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Penetrating Water Repellent (CR-0356)
- RAINGUARD BRANDS 1 Gal. Clear-Seal Acrylic Urethane, Low Gloss, Clear (CU-0201)
- RAINGUARD BRANDS 5 Gal. Clear-Seal Acrylic Urethane, Low Gloss, Clear (CU-0205)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Matte, Deep Base (PU-0407)
- RAINGUARD BRANDS 1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-0403)
- Rainguard Brands Interior and Exterior Paints and Stains