Shop All Exterior Stains & Sealers
Rainguard Brands
32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear
Mfr # SP-9003
Zoro # G201712402
original price:
$84.13
37% off
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Semi-Satin
Product Information
- Brand Rainguard Brands
- MFR # SP-9003
- Zoro # G201712402
- UPC # 660041001895
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 32 Oz Makes 5 Gallons |
Details
Item | Paint Sealer |
Color | Clear |
Finish | Semi-Satin |
Description
RainGuard Paint Sealer is a penetrating water repellent that dries down to a clear, semi-satin finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Paint Sealer dries down to a clear, semi-satin finish that does not significantly change the surface texture or color. Ideal for use on painted, vertical/horizontal, interior/exterior painted surfaces such as: painted fences, garden fences, walls, decks, patios, wooden indoor/outdoor furniture, tables, and any other painted wood, concrete, or masonry surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- RUST-OLEUM 1 Qt Chestnut Varathane Oil-Based Interior Wood Stain (211721H)
- RUST-OLEUM 1 gal. Gray Water Primer (292606)
- ZRC WORLDWIDE 1 Gallon Cold Galvanizing Compound (10003)
- RAINGUARD BRANDS 1 Gal. Paint Sealer, Semi-Satin, Clear (SP-9004)
- RAINGUARD BRANDS 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9005)
- RAINGUARD BRANDS 5 Gal. Wood Sealer , Natural Finish, Clear (SP-8005)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Penetrating Water Repellent (CR-0356)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Stone Sealer, Natural Finish, Clear (SP-6002)
- RAINGUARD BRANDS 5 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1357)
- CABOT SemiSolid DeckStain, NewRedwood, Flat, 1gal (140.0001417.007)
- Rainguard Brands Exterior Stains & Sealers