Shop All Exterior Stains & Sealers
Rainguard Brands
1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear
Mfr # PU-0403
Zoro # G501712461
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rainguard Brands
- MFR # PU-0403
- Zoro # G501712461
- UPC # 660041003622
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Color | Clear |
Finish | Gloss |
Description
RainGuard Polyurethane HD with IsoFree Technology is an isocyanate free two-component, high performance, zero-VOC, odorless, water-based, aliphatic polyurethane coating. Polyurethane HD provides years of excellent protection against harsh weather conditions, UV exposure, corrosion, and heavy tire traffic. It is formulated to be used as a heavy duty floor coating but can also be used as a non-yellowing UV protectant to prevent paint or murals from fading. It dries down to a clear matte, satin, or gloss finish that remains flexible after drying. Ideal for use on vertical or horizontal, interior or exterior, painted or unpainted, surfaces such as: concrete, brick, pavers, wood, metal, plastic, stone, stucco, and other masonry surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- TRIAMCO SuperTuff White Nylon Mesh Elastic Top Paint Strainer (11522/12)
- TITAN Airless Spray Tip 4 (662-417)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Chocolate (HT 225)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Satin, White Base (PU-0415)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, White Base (PU-0416)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-0402)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-2402)
- RAINGUARD BRANDS 1 Gal. Micro-Seal HD High Solids Water Repellent (CR-2401)
- RAINGUARD BRANDS 5 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1104)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Semi Gloss (SB-3330 G)
- Rainguard Brands Interior and Exterior Paints and Stains