Shop All Metal Polish and Stone Care
Rainguard
1 gal. Milky White Water Sealer
Mfr # CR-0701
Zoro # G6675282
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Finish Clear
- Base Type Water
- Resin Type Siloxane
- Exposure Conditions Interior/Exterior
Product Information
- Brand Rainguard
- MFR # CR-0701
- Zoro # G6675282
- UPC # 660041001000
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Deep Penetrating Sealer, Base Type Water, Coating Type Water Proof Coating, Coverage Area Up to 2,400 sq ft/gal, Surface Material Brick, Masonry, Paver, Stone, Stucco, Unpainted Concrete, Wood, Surface Texture Rough, Smooth, Cure Time 5 to 7 day, Dry Time 1 hr, Color White, Use Location Exterior, Interior, Container Size 1 gal, Container Type Bottle, VOC Content 0 g/L, Finish Clear, Resistance Properties Yes, Color Family Whites, System Series Micro-Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- VIKAN 50" Color Coded Handle, 1 in Dia, Orange, Aluminum (29587)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- RAINGUARD 5 gal. Milky White Water Sealer (CR-0357)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- RAINGUARD Paver Sealer Quart Super Concentrate (makes 5 gal) (SP-5003)
- HAGERTY Silversmiths' Wash 19Oz (12170)
- Rainguard Metal Polish and Stone Care