Shop All Bulletin Board & Classroom Decorations
Rainbow
Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 36in x 1,000ft
Mfr # 0063150
Zoro # G6761755
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sky Blue
- Recommended Age 5+ Years
- Includes 1 Roll
- Recommended Grade Grade K+
Product Information
- Brand Rainbow
- MFR # 0063150
- Zoro # G6761755
- UPC # 29444631502
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Sky Blue |
Recommended Age | 5+ Years |
Includes | 1 Roll |
Recommended Grade | Grade K+ |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- ZORO SELECT Shrink Window Kit, 210x62, 5 Window (2RRF6)
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Pink, 36in x 1,000ft (0063260)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 100ft (0066161)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- HOUSE OF DOOLITTLE House of Doolittle HOD26502 Monthly Academic Planner the product will be for the current year (HOD26502)
- Rainbow Bulletin Board & Classroom Decorations