Shop All Automotive Glass Cleaners
Rain-X
Glass Cleaner, 23 oz. Container Size
Mfr # 5071268
Zoro # G6570781
original price:
$7.51
9% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Removes Bugs, Ice, Road Spray, Sleet, Snow
- Container Type Bottle
- Type Liquid
- pH 5.0 to 7.0 pH
Product Information
- Brand Rain-X
- MFR # 5071268
- Zoro # G6570781
- UPC # 079118958558
- Country of Origin United States
- Category Automotive Glass Cleaners
Dimensions
Container Size | 23 fl oz |
Details
Appearance | Liquid |
Removes | Bugs, Ice, Road Spray, Sleet, Snow |
Container Type | Bottle |
Type | Liquid |
Item | Glass Cleaner |
pH | 5.0 to 7.0 pH |
For Use With | Automotive exteriors |
Color | Clear |
VOC Content | 10 g/L |
VOC Content Weight Percentage | 10 % |
Cleaner Type | Vehicle Glass Cleaners |
Maximum pH Level | 7 |
Product Form | Liquid |
Flash Point | 81 Degrees F |
Minimum pH Level | 5 |
Fragrance | Slight Fruity |
Compatible Surface Material | Glass |
Features | Cleans Automotive Glass Streak-Free, Helps Prevent and Remove Sleet, Snow, Ice, Bugs and Road Spray from Sticking to Glass, No Buffing Required, Repels Rain by causing Water to Bead Up and Roll Away |
Use Location | Exterior |
Specific Gravity | 0.99 |
Series | 2-in-1 Glass Cleaner & Repellent |
VOC Content Weight | 10 g/L |
Description
Glass Cleaner, Cleaner Type Vehicle Glass Cleaners, Product Form Liquid, Container Type Bottle, Container Size 23 fl oz, Use Location Exterior, Compatible Surface Material Glass, Color Clear, VOC Content Weight Percentage 10 Percent, Minimum pH Level 5, Maximum pH Level 7, Removes Bugs, Ice, Road Spray, Sleet, Snow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Battlestick Universal Joint (RF3133)
- A & I PRODUCTS Cap, Radiator (13 Lb.) 3.75" x4" x2" (A-E2NN8100BA)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- SHIELDS flex 2 Water Exhaust Series 250 Hose with Wire, 4" x 4' (116-250-4000-48)
- RAIN-X Glass Cleaner, Windshield Treatment, Water Repellent, Spray Bottle, 16 oz, Ready to Use, Premixed (800002250)
- RAIN-X 7 oz. Glass Treatment Plastic Bottle, 1 PK (800002243)
- RAIN-X Glass Cleaner, 3.5 oz. Container Size (AF21106DW)
- RAIN-X 3.5 oz. Glass Treatment Plastic Bottle, 1 PK (800002242W)
- PROTOCHEM LABORATORIES Concentrated Wash And Deicer For Wndshields, 1 gal., PK4 (PC-94B-1)
- ARMOR ALL Auto Glass Cleaner, Liquid, 22 oz., Clear (32022)
- TOTAL SOLUTIONS 1 gal. Ammoniated Glass Cleaner 4 PK (2025041)
- Rain-X Automotive Glass Cleaners