Shop All Drip Irrigation Accessories
Rain Bird
Tee, 1/4 In. Tubing, Black, Plastic, PK10
Mfr # BT25/10PS
Zoro # G3106722
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Tubing
- Function Connection
- Connection Barbed
- Material Plastic
- Features Easy Connection
Product Information
- Brand Rain Bird
- MFR # BT25/10PS
- Zoro # G3106722
- UPC # 077985002251
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/4 in |
Details
Item | Tee |
For Use With | 1/4 in Tubing |
Function | Connection |
Connection | Barbed |
Material | Plastic |
Features | Easy Connection |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Color | Black |
Material of Construction | Plastic |
Compatible Product Type | 1/4 in Distribution Tubing (XQ), 1/4 in Tubing to 1/2 in or 3/4 in Tubing |
Product Type | Drip Tee |
Description
Tee, Product Type Drip Tee, Compatible Product Type 1/4 in Distribution Tubing (XQ), 1/4 in Tubing to 1/2 in or 3/4 in Tubing, Material Plastic, Color Black, Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- VALTERRA Valterra A04-5094 Adjustable EZ Hose Carrier - 50" to 94", White (A04-5094)
- SNOW CANDY 34 x 43 in. Husky Snow Tube (SC3110HSK)
- OLD SMOKEY Top Grill 17In Repl Os (#18TG)
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- RAIN BIRD Elbow, 1/2 In. Tubing, Brown, Plastic, PK4 (BE50/4PKS)
- RAIN BIRD EMITTER FC 0.5GPH, 10PK (SW05-10PS)
- RAIN BIRD Diaphragm Replacement Kit, Plastic (DRK-CP/CPF)
- RAIN BIRD Half Circle Micro Bubbler, Blk, Plstc, PK4 (MBH4PKS)
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- RAINDRIP BUBBLR ADJ 1/4""INLET50PK (157050B)
- Rain Bird Watering & Irrigation