Shop All Nozzles & Wands
Rain Bird
Spray Nozzle, 9-12 ft., Adjustable Pattern
Mfr # 12AP
Zoro # G1701837
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Adjustable Pattern Nozzle
- Spacing 12 ft
- Pattern Adjustable Arc
- For Use With All Rain Bird Pop-Up Spray Head Sprinklers
- Throw Radius 12 ft
Product Information
- Brand Rain Bird
- MFR # 12AP
- Zoro # G1701837
- UPC # 077985131548
- Country of Origin Mexico
- Category Nozzles & Wands
Dimensions
Throw Radius | 12 ft |
Details
Item | Spray Nozzle,9-12 ft.,Adjustable Pattern |
Product Type | Adjustable Pattern Nozzle |
Spacing | 12 ft |
Pattern | Adjustable Arc |
For Use With | All Rain Bird Pop-Up Spray Head Sprinklers |
Description
Spray Nozzle,9-12 ft.,Adjustable Pattern, Product Type Adjustable Pattern Nozzle, Pattern Adjustable Arc, Throw Radius 12 ft, For Use With All Rain Bird Pop-Up Spray Head Sprinklers, Spacing 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Aftermarket Briggs & Stratton Carburetor For Briggs & Stratton Most 20H132 (520-005)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle (12V170)
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, MEDIUM WHITE, CARDED (A10-3359VP)
- VALTERRA DRAIN CONNECTOR, 1-1/2IN X 3/4IN, CARDED (T01-0094VP)
- RAIN BIRD Spray Head Nozzle, 10 to 12 ft. (HEVAN12)
- RAIN BIRD Spray Head Nozzle, 0.65 to 0.92 gpm, PVC (15QC1)
- RAIN BIRD Spray Head Nozzle, PVC, 0.89 to 1.21 gpm (15CSTC1)
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Half Circle (12DSH)
- RAIN BIRD Spray Head Nozzle, 12 to 15 ft. (HEVAN15)
- SHURHOLD Hose Nozzle (288)
- Rain Bird Watering & Irrigation