Shop All Nozzles & Wands
Rain Bird
Spray Head Nozzle, 0.65 to 3.7 gpm, PVC
Mfr # 15APC1
Zoro # G2755374
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Pressure Range 15 to 30 psi
- Radius of Throw 11 to 15 ft
- Pattern 0 to 360 Degrees
- Spacing 12 to 15 ft
Product Information
- Brand Rain Bird
- MFR # 15APC1
- Zoro # G2755374
- UPC # 077985471194
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Height | 3/4 in |
Radius of Throw | 11 to 15 ft |
Throw Radius | 12 to 15 ft |
Details
Pressure Range | 15 to 30 psi |
Pattern | 0 to 360 Degrees |
Spacing | 12 to 15 ft |
Material of Construction | PVC |
Item | Spray Head Nozzle |
Flow Rate | 0.92 to 2.60 gpm |
Product Type | Spray Head Nozzle |
Includes | Filter Screen |
For Use With | Rain Bird Pop-Up Sprinklers |
Description
Spray Head Nozzle, Product Type Spray Head Nozzle, Pattern 0 to 360 Degrees , Material of Construction PVC, Flow Rate 0.92 to 2.60 gpm, Throw Radius 12 to 15 ft, Pressure Range 15 to 30 psi, For Use With Rain Bird Pop-Up Sprinklers, Height 3/4 in, Includes Filter Screen, Spacing 12 to 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Red Polypropylene Handle (56014)
- ZIPPO Butane Insert Gift Set (52RBDI)
- SIMPSON STRONG-TIE G185 6X Post Cap Z-Max (LPC6Z)
- AMERICAN WIRE TIE Wire Ties, 6" 16 Ga B/A , 5000PK (16BA6-DOMNY)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Half Circle (12DSH)
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- RAIN BIRD Spray Head Nozzle, PVC, 0.89 to 1.21 gpm (15CSTC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Quarter Crcl (12DSQ)
- RAIN BIRD Spray Head Nozzle, 12 to 15 ft. (HEVAN15)
- RAIN BIRD Spray Nozzle, 9-12 ft., Adjustable Pattern (12AP)
- FISKARS WATERING Thmb Pistl Swivel Nozzle (837122-1001)
- Rain Bird Nozzles & Wands