Shop All Sprinkler Heads
Rain Bird
Spray Head for Shrubs, PVC, 4 In. H
Mfr # 1802LN
Zoro # G3328306
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Material of Construction Plastic, Stainless Steel
- Flow Rate 0 to 0.1 gpm
- Pattern Half Circle
- Spacing 8 to 15 ft
Product Information
- Brand Rain Bird
- MFR # 1802LN
- Zoro # G3328306
- UPC # 077985186203
- Country of Origin United States
- Category Sprinkler Heads
Dimensions
Height | 4 in |
Radius of Throw | 8 to 15 ft |
Throw Radius | 8 to 15 ft |
Details
Description
Spray Head for Shrubs, Product Type Spray Head, Pattern Half Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 0 to 0.1 gpm, Throw Radius 8 to 15 ft, Pressure Range 15 to 30 psi, Application Backyards, Irregularly Shaped Planting Areas, Parks, Small Lawns, Watering Shrubs, Height 4 in, Pop-Up Clearance 2 in, Connection 1/2 In. FNPT, Spacing 8 to 15 ft
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Gov Link Rpl 34336 (34336A)
- STENS Drive Cable 290-520 For Craftsman 917370610, 917255540 588479201 (290-520)
- HOPKINS Snow Removal Brush and Broom (583-EP)
- SPALDING Sport Air Pump, 8 In (421314)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-1/2 In. H (52SA)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Sprinkler Body (1802LNPRS)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-3/8 in. H (CP 5004 PC)
- RAIN BIRD 1800 Series 2 in. H Quarter-Circle Pop-Up Spray Head (1802QDSPRS)
- RAIN BIRD 1800 Series 2 in. H Half-Circle Pop-Up Spray Head (1802HDSPRS)
- RAIN BIRD Maxi-Paw Impact Rotor Sprinkler, 1/2 in Connection, Full-Circle, Plastic (AG58PK)
- ZORO SELECT Sprinkler Head, 1 In, MNPT, Brass (4NDP6)
- Rain Bird Watering & Irrigation