Shop All Sprinkler Heads
Rain Bird
Spray Head for Shrubs, 6 in. H
Mfr # 1804HEVN15
Zoro # G0084001
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Material of Construction Plastic, Stainless Steel
- Flow Rate 0.1 gpm
- Pattern Adjustable
- Spacing 3 to 20 ft
Product Information
- Brand Rain Bird
- MFR # 1804HEVN15
- Zoro # G0084001
- UPC # 077985037857
- Country of Origin United States
- Category Sprinkler Heads
Dimensions
Radius of Throw | 12 to 15 ft |
Height | 6 in |
Width | 2 1/4 in |
Throw Radius | 3 to 20 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2" FNPT |
Material of Construction | Plastic, Stainless Steel |
Flow Rate | 0.1 gpm |
Pattern | Adjustable |
Spacing | 3 to 20 ft |
Pressure Range | 15 to 70 psi |
Application | Backyards, Parks |
Pop-Up Clearance | 4 in |
Features | All Sprinkler Components Removable |
Product Type | Pop-Up Spray Head |
Description
Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Adjustable, Material of Construction Plastic, Stainless Steel, Flow Rate 0.1 gpm, Throw Radius 3 to 20 ft, Pressure Range 15 to 70 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 6 in, Pop-Up Clearance 4 in, Width 2 1/4 in, Connection 1/2 In. FNPT, Spacing 3 to 20 ft
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Logging Saw Horse (TMW-10)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X50 ft. (308229B)
- DECKER MFG COMPANY 12Pk #14 Tack Sponge (14DTS)
- MTD Spindle Asm-Blade (918-04439C)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7 in. H (CP 3504 PC)
- RAIN BIRD Spray Head for Shrubs, 4-7/8 In. H (1803LN)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, Plastic (42SA+)
- RAIN BIRD Impulse Sprinkler Head (P5R-PJC)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804LNPRS)
- RAIN BIRD 1800 Series 2 in. H Half-Circle Pop-Up Spray Head (1802HDSPRS)
- THRIFCO PLUMBING 54010d 1/2 Plastic Shrub Head (8430096)
- Rain Bird Watering & Irrigation