Shop All Sprinkler Heads
Rain Bird
Spray Head for Shrubs, 11 to 15 psi
Mfr # A-17-F
Zoro # G2071185
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Flow Rate 2.6 to 3.7 gpm
- Material of Construction Stainless Steel
- Pattern Full Circle
- Spacing 8 to 15 ft
Product Information
- Brand Rain Bird
- MFR # A-17-F
- Zoro # G2071185
- UPC # 077985167066
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Radius of Throw | 8 to 15 ft |
Throw Radius | 15 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2" FNPT |
Flow Rate | 2.6 to 3.7 gpm |
Material of Construction | Stainless Steel |
Pattern | Full Circle |
Spacing | 8 to 15 ft |
Pressure Range | 11 to 15 psi |
Features | Distributes Water Evenly Regardless of Pattern Set, Mounts Above Ground On A Riser Tall Enough to Clear Shrubs and Tall Plantings |
Application | Watering Shrubs |
Product Type | Spray Head |
Description
Spray Head for Shrubs, Product Type Spray Head, Pattern Full Circle, Material of Construction Stainless Steel, Flow Rate 2.6 to 3.7 gpm, Throw Radius 15 ft, Pressure Range 11 to 15 psi, Application Watering Shrubs, Features Distributes Water Evenly Regardless of Pattern Set, Mounts Above Ground On A Riser Tall Enough to Clear Shrubs and Tall Plantings, Connection 1/2 In. FNPT, Spacing 8 to 15 ft
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0001)
- A.R. NORTH AMERICA Pump, 2.2/2600 (25027)
- JT EATON Rodenticide, Diphacinone, Blocks, 4 lb Wt, Red (704-AP)
- RAZOR-BACK Garden Hoe, Straight, 54 in. L Handle, Wood (71113GR)
- RAIN BIRD Spray Head for Shrubs, 9-3/8 In. H (1806AP)
- RAIN BIRD Spray Head for Shrubs, 6 In. H, Plastic (1804Q-25)
- RAIN BIRD Spray Head for Shrubs, 4 in. H (1802QDS)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-3/8 in. H (CP 5004 PC)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-1/2 In. H (52SA)
- RAIN BIRD 1800 Series 2 in. H Quarter-Circle Pop-Up Spray Head (1802QDSPRS)
- ORBIT Professional Series 3 in. H Full-Circle Pop-Up Spray Head (54387)
- Rain Bird Sprinkler Heads