Shop All Drip Irrigation Accessories
Rain Bird
Spot Watering Emitters, Blk, Plastic, PK10
Mfr # SW10/10PS
Zoro # G3038892
original price:
$4.85
3% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in and 1/2 in Tubing
- Connection Barbed
- Material Plastic
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Color Black
Product Information
- Brand Rain Bird
- MFR # SW10/10PS
- Zoro # G3038892
- UPC # 077985002343
- Country of Origin United States
- Category Drip Irrigation Accessories
Details
Item | Spot Watering Emitters |
For Use With | 1/4 in and 1/2 in Tubing |
Connection | Barbed |
Material | Plastic |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Color | Black |
Features | Pressure Compensating Emitter Provides Consistent 1.0 GPH |
Function | Distribute Water |
Compatible Product Type | 1/2 in or 3/4 in Drip Tubing |
Product Type | Spot Watering Emitter |
Description
Spot Watering Emitters, Product Type Spot Watering Emitter, Compatible Product Type 1/2 in or 3/4 in Drip Tubing, Material Plastic, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- LIPPERT COMPONENTS Lippert 260282 Gas Strut for Pitched Awning Arms - 24", Black (260282)
- MTD Plug Asm-Mulcher (631-04327A)
- MTD Aircleaner Cvr Asm (753-06415)
- RAIN BIRD Flower Bubbler Head, 10 to 60 psi, 1 In. H (1300)
- RAIN BIRD Distribution Tubing, .71", 500 ft. (T71-500S)
- RAIN BIRD Emitter Tubing, 1/2", 50 ft., Bulk (ET63918-50)
- RAIN BIRD Tubing 1/4In X 100' T22-100 (RA387525)
- RAIN BIRD Half Circle Micro Bubbler, Blk, Plstc, PK4 (MBH4PKS)
- RAIN BIRD Spot Watering Emitters, 0.5 GPH, PK10 (SW05-10PS)
- RAIN BIRD Full Circle Micro Spray, Barbed (MSSTKTF1S)
- Rain Bird Drip Irrigation Accessories