Shop All Drip Irrigation Accessories
Rain Bird
Shut Off Valve, Barbed, PK2
Mfr # BVAL25-2S
Zoro # G0083898
product price: $2.45
/pk 2, $1.23/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drip Irrigation Systems
- Color Black
- Connection Barbed
- Features 1/4 in Barbed Ends, Ideal for Individual Plant Containers, On/Off or Regulated Flow
- Material Plastic
Product Information
- Brand Rain Bird
- MFR # BVAL25-2S
- Zoro # G0083898
- UPC # 077985038045
- Country of Origin Australia
- Category Drip Irrigation Accessories
Dimensions
Overall Width | 1/2 in |
Diameter | 1/4 in |
Overall Height | 1/2 in |
Overall Length | 1 in |
Details
Item | Shut Off Valve |
For Use With | Drip Irrigation Systems |
Color | Black |
Connection | Barbed |
Features | 1/4 in Barbed Ends, Ideal for Individual Plant Containers, On/Off or Regulated Flow |
Material | Plastic |
Function | Avoid Over or Under-Watering of Plants With Different Moisture Needs in A Timed Drip Zone |
Product Type | Shut Off Valve |
Compatible Product Type | 1/4 in Drip Irrigation Tubing |
Description
Shut Off Valve, Product Type Shut Off Valve, Compatible Product Type 1/4 in Drip Irrigation Tubing, Material Plastic, Color Black, Diameter 1/4 in, Overall Length 1 in, Overall Height 1/2 in, Overall Width 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mulching Blade 22 Lg Star (942-0742A)
- INTERSTATE PNEUMATICS Wet Commercial Sand Blaster Kit for Pressure Washers, 3500 PSI (PW5301)
- WEBER Premium Kettle Grill Cover (7452)
- NOTHIN TO HIDE Fieldcrest Farms Peanut Butter Grain Free Chews For Dogs 10 pk (170)
- RAIN BIRD Half Circle Micro Spray, Black (MSSTKTH1S)
- RAIN BIRD Sub-Surface Emitter Tubing, 1/2", 50 ft. (SSF70-50S)
- RAIN BIRD Replacement Diaphragm, Jar-Top Valves (DRKJTVCP)
- RAIN BIRD 1/4 in. Barbed Drip Irrigation Elbow 10 pk (BE25-10S)
- RAIN BIRD Six Outlet Emitter, Red/Black, Plastic (MANIF2-1PK)
- RAIN BIRD Electronic Hose End Timer 1ZEHTMR (RA387537)
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- Rain Bird Drip Irrigation Accessories