Shop All Drip Irrigation Accessories
Rain Bird
Riser Stake, Black, Vinyl
Mfr # RISER1PKS
Zoro # G0611807
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Threaded Micro Bubblers and Micro Sprays
- Color Black
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Function Elevates Bubblers and Sprays
- Material Vinyl
Product Information
- Brand Rain Bird
- MFR # RISER1PKS
- Zoro # G0611807
- UPC # 077985005207
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Overall Height | 12 in |
Details
Item | Riser Stake |
For Use With | Threaded Micro Bubblers and Micro Sprays |
Color | Black |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Function | Elevates Bubblers and Sprays |
Material | Vinyl |
Features | Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering |
Includes | 1/4 in Fitting |
Compatible Product Type | Micro Sprays, Threaded Drippers |
Product Type | Staked Riser |
Description
Riser Stake, Product Type Staked Riser, Compatible Product Type Micro Sprays, Threaded Drippers, Material Vinyl, Color Black, Includes 1/4 in Fitting, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Mirror Convex 3In Dia (RV-610C)
- INTERTHERM Intertherm 903992 Wall Thermostats - White Thermostat Heat/Cool (903992)
- LOGO BRANDS Jacksonville Jaguars Mini Size Rubber Footballl (615-93MR-3)
- SAGA Saga LB-10 .75 Size Violin Bow with Rosewood Frog (LB-10 3/4)
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- RAIN BIRD Drip Bubbler Conversion Kit (CNV182MBS)
- RAIN BIRD Half Circle Micro Spray, Black, PK2 (MSH2PKS)
- RAIN BIRD Six Outlet Emitter, Red/Black, Plastic (MANIF2-1PK)
- RAIN BIRD Easy Fit Coupling, 1/2" (EFC25-1PS)
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- ORBIT Spot Drip Irrigation Dripper 4 gph (65201)
- Rain Bird Drip Irrigation Accessories