Shop All Irrigation & Sprinkler Timers
Rain Bird
Irrigation/Sprinkler Timer, 9 Zone, 7 Day
Mfr # SST900IN
Zoro # G2929726
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. No. Zones 9
- Max. On/Off Cycles 4
- Enclosure Type Indoor
- Display Type LED
- Max. Time Cycle 7 day
Product Information
- Brand Rain Bird
- MFR # SST900IN
- Zoro # G2929726
- UPC # 077985004668
- Country of Origin Mexico
- Category Irrigation & Sprinkler Timers
Dimensions
Depth | 1 1/4 in |
Height | 6 in |
Width | 7 in |
Details
Item | Irrigation/Sprinkler Timer |
Max. No. Zones | 9 |
Max. On/Off Cycles | 4 |
Enclosure Type | Indoor |
Display Type | LED |
Max. Time Cycle | 7 day |
Max. Time Setting | 240 min |
Power Source | Plug Outlet |
Day Skipper | Yes |
Min. Time Setting | 1 min |
Features | All In One View, Dry Months and Reduce In Rainy Seasons, Rain Delay Command and Water Now Feature, Rain Delay Command for Manual Suspension for Watering Cycle, Residential and Light Commercial Underground Irrigation. Built-In Trouble Shooting of Valves and Wiring, Seasonal Adjust to Increase Watering In Hot, Zone By Zone Setting Convenience |
Output Voltage | 120 V AC |
Agency Compliance | CAN ICES-3(B)/NMB-3(B) (Canada), cULus (US and Canada), FCC Part 15b (US), NOM-001-SCFI-1993 (Mexico) |
Manual Override | Yes |
Product Type | Wall-Mounted Controller & Timer |
Maximum Number of Zones | 9 |
Maximum Time Setting | 4 hr |
Maximum Time Cycle | 7 day |
Minimum Time Setting | 1 min |
Maximum On/Off Cycles | 4 |
Battery Backup System | No |
Description
Irrigation/Sprinkler Timer, Product Type Wall-Mounted Controller & Timer, Battery Backup System No, Display Type LED, Enclosure Type Indoor, Maximum Number of Zones 9, Power Source Plug Outlet, Minimum Time Setting 1 min, Maximum Time Setting 4 hr, Maximum Time Cycle 7 day, Depth 1 1/4 in, Width 7 in, Output Voltage 120 V AC, Manual Override Yes, Agency Compliance CAN ICES-3(B)/NMB-3(B) (Canada), cULus (US and Canada), FCC Part 15b (US), NOM-001-SCFI-1993 (Mexico), Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Virginia Tech Team Stripe Official-Size Composite Football (235-93FC-1)
- STENS Carburetor Kit For Tecumseh Ech90, Evc100-Ecv120, H22-H80, Hh40-Hh70, Hm80, Hs40, Hs50 (520-320)
- JACKS IMPORTS Anti Chafe Shaped Cinch 28" (10644-28)
- GRILL MARK Grill Brush Replacement Head 1 pk (60313ACE)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- RAIN BIRD Programmable 8 Zone Residential Controller (ARC8)
- ORBIT WIFI SPRINKLR TMR 8 ZONE (57925)
- THRIFCO PLUMBING 25252 Two-Zone Deluxe Timer (8430456)
- AQUA JOE 2-Zone Electronic Water Timer | Customizable Programs | 2 Connections (AJ-ET2Z)
- THRIFCO PLUMBING 25107 Mechanical Water Timer (8430321)
- ORBIT SPRINKLER TIMER 2 ZONE (24621)
- Rain Bird Watering & Irrigation