Shop All Drip Irrigation Accessories
Rain Bird
Half Circle Micro Spray, Black, PK2
Mfr # MSH2PKS
Zoro # G3253424
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drip Irrigation Systems
- Function Distribute Water
- Color Black
- Material Plastic
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
Product Information
- Brand Rain Bird
- MFR # MSH2PKS
- Zoro # G3253424
- UPC # 077985005146
- Country of Origin Australia
- Category Drip Irrigation Accessories
Details
Item | Half Circle Micro Spray |
For Use With | Drip Irrigation Systems |
Function | Distribute Water |
Color | Black |
Material | Plastic |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Features | Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering |
Product Type | Half Circle Micro Spray |
Compatible Product Type | Drip Irrigation Systems |
Description
Half Circle Micro Spray, Product Type Half Circle Micro Spray, Compatible Product Type Drip Irrigation Systems, Material Plastic, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Gray Outdoor Barstools with Flex Material (4-JJ-092H-GR-GG)
- DAIDO OFFSET LINK#40 PK4 (THL40-4PK)
- ZIPPO AxeSaw - A Combination Axe, Bow Saw and Mallet Tool w/15" SS Saw Blade (40475)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- RAIN BIRD In-Line Valve w/Flow Control, 1" (CPF100)
- RAIN BIRD Full Circle Micro Bubbler, Blk, Plstc, PK4 (MBF4PKS)
- RAIN BIRD Mister Spray, Barbed (MISTUB-1S)
- RAIN BIRD 1/2 in. Barbed Drip Irrigation Tee 4 pk (BT50/4PKS)
- RAIN BIRD Drip Irrigation Blank Tubing, .7", 500 ft. (T70-500S)
- RAIN BIRD BARBED COUPL 1/2"" (BC50/4PKS)
- ORBIT PRO MIST COOLING SYS3/8"" (20090)
- Rain Bird Watering & Irrigation