Shop All Drip Irrigation Accessories
Rain Bird
Half Circle Micro Bubbler, Blk, Plstc, PK4
Mfr # MBH4PKS
Zoro # G1984753
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Tubing
- Material Plastic
- Features Adjustable Flow and Radius
- Function Precise Watering
- Color Black
Product Information
- Brand Rain Bird
- MFR # MBH4PKS
- Zoro # G1984753
- UPC # 077985004620
- Country of Origin Multiple
- Category Drip Irrigation Accessories
Details
Item | Half Circle Micro Bubbler |
For Use With | 1/4 in Tubing |
Material | Plastic |
Features | Adjustable Flow and Radius |
Function | Precise Watering |
Color | Black |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Includes | 1/4 in Fitting; Stake |
Connection | Barbed |
Product Type | Half Circle Micro Bubbler |
Compatible Product Type | 1/4 in Tubing |
Description
Half Circle Micro Bubbler, Product Type Half Circle Micro Bubbler, Compatible Product Type 1/4 in Tubing, Material Plastic, Color Black, Includes 1/4 in Fitting; Stake, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLI Belli BE80382 Green Shovel Snow Sled with Handle for Kids - 0.6 x 14.3 x 21 in. (BE80382)
- STENS New Grinder Light Bulb For Maxx Grinders (700-204)
- CHAPIN Chapin 139-6-6000 Brass Sprayer Nozzle (139-6-6000)
- TEEJET GunJet AA43 Spray Gun (AA43H-AL6)
- RAIN BIRD Faucet Connection, Black, Plastic (FCKIT-1PK)
- RAIN BIRD Distribution Tubing, .71", 500 ft. (T71-500S)
- RAIN BIRD Tee, 1/4 In. Tubing, Black, Plastic, PK10 (BT25/10PS)
- RAIN BIRD Tee, 1/2 In. Tubing, Brown, Plastic, PK4 (BT50/4PKS)
- RAIN BIRD Blank Tubing, 1/2 in, 100 ft, Black (T63-100)
- RAIN BIRD Spray Body Cap for 1800 Series (1800CAPS)
- ORBIT MOUNTING CLAMP 1/2"" (10111H)
- Rain Bird Drip Irrigation Accessories