Shop All Drip Irrigation Accessories
Rain Bird
Flower Bubbler Head, 10 to 60 psi, 1 In. H
Mfr # 1300
Zoro # G1391013
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Scrubs Gently, Watering Flowers
- Radius of Throw 11 to 15 ft
- Pressure Range 10 to 60 psi
- Flow Rate 1.0 to 2.3 gpm
- Connection 1/2" FNPT
Product Information
- Brand Rain Bird
- MFR # 1300
- Zoro # G1391013
- UPC # 077985160012
- Country of Origin China
- Category Drip Irrigation Accessories
Dimensions
Radius of Throw | 11 to 15 ft |
Height | 1 in |
Throw Radius | 11 to 15 ft |
Details
Item | Flower Bubbler Head |
Application | Scrubs Gently, Watering Flowers |
Pressure Range | 10 to 60 psi |
Flow Rate | 1.0 to 2.3 gpm |
Connection | 1/2" FNPT |
Features | Non-Corrosive Construction |
Material of Construction | Plastic, Stainless Steel |
Pattern | Full Circle |
Spacing | 1 to 3 ft |
Product Type | Bubbler Nozzle |
Description
Flower Bubbler Head, Product Type Bubbler Nozzle, Pattern Full Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 1.0 to 2.3 gpm, Throw Radius 11 to 15 ft, Pressure Range 10 to 60 psi, Application Scrubs Gently, Watering Flowers, Features Non-Corrosive Construction, Height 1 in, Connection 1/2 In. FNPT, Spacing 1 to 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ft 2 in x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN8)
- ZORO SELECT Cooler, Wire Rack (4AAN7)
- A & I PRODUCTS Deluxe Pouch Sharpen Kit, 7/32" (5.5 MM) 12" x8" x2" (A-B1A238L)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- RAIN BIRD 100'L Rain Bird Blank Tubing (T63-100S)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- RAIN BIRD Riser Stake, Black, Vinyl (RISER1PKS)
- RAIN BIRD Mister Spray, Barbed (MISTUB-1S)
- RAIN BIRD Tee, 1/2 In. Tubing, Brown, Plastic, PK4 (BT50/4PKS)
- RAIN BIRD Tubing Plug, 1/4 In., Blk, Plastic, PK10 (TP25/10PS)
- RAINDRIP Drippr Inline1/2Gph Bg25 (116025B)
- Rain Bird Drip Irrigation Accessories