Shop All Drip Irrigation Accessories
Rain Bird
Faucet Connection, Black, Plastic
Mfr # FCKIT-1PK
Zoro # G0252847
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Outdoor Faucet or Garden Hose
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Function Connection
- Includes 150 Mesh Filter; 25 psi Pressure Regulator; Backflow Preventer
- Features Adapter for 1/2 in Tubing, Backflow Preventer, psi Min/Max 15 - 25
Product Information
- Brand Rain Bird
- MFR # FCKIT-1PK
- Zoro # G0252847
- UPC # 077985002190
- Country of Origin United States
- Category Drip Irrigation Accessories
Details
Item | Faucet Connection Kit |
For Use With | Outdoor Faucet or Garden Hose |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Function | Connection |
Includes | 150 Mesh Filter; 25 psi Pressure Regulator; Backflow Preventer |
Features | Adapter for 1/2 in Tubing, Backflow Preventer, psi Min/Max 15 - 25 |
Color | Black |
Material | Plastic |
Compatible Product Type | 1/2 in or 5/8 in Drip Tubing |
Product Type | Faucet Connection Kit |
Description
Faucet Connection Kit, Product Type Faucet Connection Kit, Compatible Product Type 1/2 in or 5/8 in Drip Tubing, Material Plastic, Color Black, Includes 150 Mesh Filter; 25 psi Pressure Regulator; Backflow Preventer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD RIVER Multi-Tackle Large Backpack w/2 Trays (WT3606)
- INTERSTATE PNEUMATICS Wet Commercial Sand Blaster Kit for Pressure Washers, 3500 PSI (PW5301)
- BOSS BUCK Gravity System-600# Feeder, 84" Square (BB-1.6.P)
- STENS Starter Switch For Kohler 25 099 02 25 099 04-S 430-662 (430-662)
- RAIN BIRD Tubing Stake, 1/2 In Tubing, Slvr, Stl, PK10 (GS50/10PS)
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- RAIN BIRD Spot Watering Emitters, 0.5 GPH, PK10 (SW05-10PS)
- RAIN BIRD Emitter Tubing, 1/2 in, 100 ft, Brown (ET63-100S)
- RAIN BIRD Blank Tubing, 1/2 in, 100 ft, Black (T63-100)
- RAIN BIRD Riser Stake, Black, Vinyl (RISER1PKS)
- ORBIT MOUNTING CLAMPS 3/8"" (10114H)
- Rain Bird Watering & Irrigation