Shop All Drip Irrigation Accessories
Rain Bird
Emitter Tool, Purple, Plastic
Mfr # ET/1PK25S2
Zoro # G3216893
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Fittings
- Material Plastic
- Function Installs Emitters and Fittings
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Features One Step Installation
Product Information
- Brand Rain Bird
- MFR # ET/1PK25S2
- Zoro # G3216893
- UPC # 077985002367
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Details
Item | Emitter Tool |
For Use With | 1/4 in Fittings |
Material | Plastic |
Function | Installs Emitters and Fittings |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Features | One Step Installation |
Color | Purple |
Compatible Product Type | 1/2 in or 3/4 in Drip Tubing |
Product Type | Emitter Installation Tool |
Description
Emitter Tool, Product Type Emitter Installation Tool, Compatible Product Type 1/2 in or 3/4 in Drip Tubing, Material Plastic, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO High Flo 3.8GPM Pump Port Fittings, PK2 (7771831)
- MIDWEST RAKE Chisel Tooth Rake, 24", 66" Blue Handle (20024)
- GARDENISED Black Vinyl Wrought Iron- Look Garden Lawn Fence Landscape Panel Border Garden Edging (QI003741.SB)
- SCOTTS 2020-16S 20-Volt 16-Inch Electric Cordless Reel Lawn Mower (2020-16S)
- RAIN BIRD Easy Fit Coupling, 1/2" (EFC25-1PS)
- RAIN BIRD Coupling, 1/4 In. Tubing, Blk, Plstc, PK10 (BC25/10PS)
- RAIN BIRD Shut Off Valve, Barbed, PK2 (BVAL25-2S)
- RAIN BIRD Distribution Tubing, .71", 500 ft. (T71-500S)
- RAIN BIRD Spot Watering Emitters, 0.5 GPH, PK10 (SW05-10PS)
- RAIN BIRD Inline Pressure Regulatr, 3/4x3/4", 30 psi (PT7530PSIX)
- CLEAN ALL 0.5 in. Drip-Lock Coupling (CL2501206)
- Rain Bird Drip Irrigation Accessories