Shop All Drip Irrigation Accessories
Rain Bird
Elbow, 1/2 In. Tubing, Brown, Plastic, PK4
Mfr # BE50/4PKS
Zoro # G2528531
original price:
$3.55
5% off
new price: $3.35
/pk 4, $0.84/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Tubing
- Function Connection
- Material Plastic
- Connection Barbed
- Color Brown
Product Information
- Brand Rain Bird
- MFR # BE50/4PKS
- Zoro # G2528531
- UPC # 077985002312
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/2 in |
Details
Item | Elbow |
For Use With | 1/2 in Tubing |
Function | Connection |
Material | Plastic |
Connection | Barbed |
Color | Brown |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Features | 100 Degrees F Max. Temp., Easy Connection of 2 Piece Tubing |
Product Type | Drip Elbow |
Compatible Product Type | 1/2 in Tubing |
Description
Elbow, Product Type Drip Elbow, Compatible Product Type 1/2 in Tubing, Material Plastic, Color Brown, Diameter 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON 2-1/4" Height Standard Oil Filter (12 of 492932S) (4154)
- MTD Shell-42 2W Deck (983-05184A-4044)
- AFTERMARKET Fuel Hand Primer Pump 81874144 (F1NN9A384BA)
- SUNPACK 72- Cell Square 10"x20" Insert (SP20072)
- RAIN BIRD BARBED COUPL 1/2"" (BC50/4PKS)
- RAIN BIRD Spray Head Pull Up Tool, Steel (PTC1)
- RAIN BIRD Drip Bubbler Conversion Kit (CNV182MBS)
- RAIN BIRD Emitter Tool, Purple, Plastic (ET/1PK25S2)
- RAIN BIRD Xeri-Bug Spot Drip Irrigation Emitter 2 gph 10 pk (SW20/10PS)
- RAIN BIRD IRRG TUBE HOLE PUNCH (HPUN1-1S)
- RAINDRIP 50' 1/4" Poly Soaker (R283DT)
- Rain Bird Drip Irrigation Accessories