Shop All Drip Irrigation Accessories
Rain Bird
Coupling, 1/2 In. Tubing, Brn, Plastic, PK4
Mfr # BC50-4PS2
Zoro # G2033437
product price: $2.79
/pk 4, $0.70/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Tubing
- Material Plastic
- Color Brown
- Function Connection
- Connection Barbed
Product Information
- Brand Rain Bird
- MFR # BC50-4PS2
- Zoro # G2033437
- UPC # 077985002299
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/2 in |
Details
Item | Coupling |
For Use With | 1/2 in Tubing |
Material | Plastic |
Color | Brown |
Function | Connection |
Connection | Barbed |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Features | Easy Connection of 2 Piece Tubing |
Material of Construction | Plastic |
Product Type | Drip Coupling |
Compatible Product Type | 1/2 in Tubing |
Description
Coupling, Product Type Drip Coupling, Compatible Product Type 1/2 in Tubing, Material Plastic, Color Brown, Diameter 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lever-Control (731-0620A)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- DESIGN TOSCANO Hebe, the Goddess of Youth Statue: Large (KY71304)
- OREGON Mower Blade, 22-11/16 " L, 3 " W (492-732)
- RAIN BIRD Easy Fit Coupling, 1/2" (EFC25-1PS)
- RAIN BIRD 100'L Rain Bird Blank Tubing (T63-100S)
- RAIN BIRD Half Circle Micro Bubbler, Blk, Plstc, PK4 (MBH4PKS)
- RAIN BIRD Flower Bubbler Head, 10 to 60 psi, 1 In. H (1300)
- RAIN BIRD PVC Cut-Off Riser, 3/4" x 6" (RISERCO075)
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- RAIN BIRD Tee, 1/4 In. Tubing, Black, Plastic, PK10 (BT25/10PS)
- Rain Bird Drip Irrigation Accessories