Shop All Spot Lights
Railhead Gear
Warning Strobe, Blue, LED
Mfr # M50B-LED
Zoro # G5216355
original price:
$44.64
21% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 20,000 hr
- Diameter 2 1/32 in
- Rating IPX4
- Width 2 1/4 in
- Height 4 1/2 in
Product Information
- Brand Railhead Gear
- MFR # M50B-LED
- Zoro # G5216355
- UPC # 817904010604
- Country of Origin China
- Category Spot Lights
Dimensions
Diameter | 2 1/32 in |
Width | 2 1/4 in |
Height | 4 1/2 in |
Depth | 2 1/4 in |
Details
Lamp Life | 20,000 hr |
Rating | IPX4 |
Item | Warning Strobe |
Mounting | Magnetic |
Color | Blue |
Lamp Type | Led |
Power Source | (1) D Battery (Not Included) |
Current Drawn | 0.28A AC |
Housing Material | ABS |
Lens Material | PMMA |
Operating Temp. | -25 Degrees to 54 Degrees C |
Lens Design | Round Screw On |
Includes | Magnet and Strap |
Flashes per Minute | 180, 90 |
Description
Warning Strobe, Color Blue, Lamp Type LED, Flashes per Minute 180, 90, Lamp Life 20,000 hr, Lens Design Round Screw On, Lens Material PMMA, Housing Material ABS, Mounting Magnetic, Operating Temp. -25 Degrees to 54 Degrees C, Rating IPX4, Power Source (1) D Battery (Not Included), Current Drawn 0.28A AC, Width 2 1/4 in, Depth 2 1/4 in, Height 4 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D036K)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- ILC Replacement for Grainger 1k347 replacement light bulb lamp (1K347 GRAINGER)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries, Rating: IP66 (M26-R)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- Railhead Gear Spot Lights