Shop All Spot Lights
Railhead Gear
Warning Light, Red, LED, 2 D Batteries
Mfr # M100R-LED
Zoro # G7563437
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 25/64 in
- Includes Magnet and Strap
- Current Drawn 0.55A AC
- Mounting Magnetic
- Housing Material ABS
Product Information
- Brand Railhead Gear
- MFR # M100R-LED
- Zoro # G7563437
- UPC # 817904010307
- Country of Origin China
- Category Spot Lights
Dimensions
Width | 4 25/64 in |
Height | 5 1/2 in |
Depth | 4 25/64 in |
Diameter | 4 9/64 in |
Details
Includes | Magnet and Strap |
Current Drawn | 0.55A AC |
Mounting | Magnetic |
Housing Material | ABS |
Lens Material | Polycarbonate |
Lamp Life | 20,000 hr |
Color | Red |
Flashes per Minute | 60 |
Power Source | (2) D Batteries (Not Included) |
Lens Design | Dome |
Operating Temp. | -25 Degrees to 50 Degrees C |
Item | Magnetic Safety/Warning Light |
Lamp Type | Led |
Description
Magnetic Safety/Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, Lamp Life 20,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -25 Degrees to 50 Degrees C, Power Source (2) D Batteries (Not Included), Current Drawn 0.55A AC, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania G30t8/of HNS 30W G13 replacement light bulb lamp (G30T8/OF HNS 30W G13 OSRAM SYLVANIA)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- APC Apc 100R20/S-12 12V Pool Spa Clear Lamp Light Bulb 100 watt (APC12100M3)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M26-B)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- Railhead Gear Spot Lights