Shop All Spot Lights
Railhead Gear
Safety Light, Amber, LED, 2 D Batteries
Mfr # M8-LED A
Zoro # G6017602
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 3/4 in
- Mounting Magnetic
- Lens Material Polycarbonate
- Diameter 4 9/64 in
- Power Source (2) D Batteries (Not Included)
Product Information
- Brand Railhead Gear
- MFR # M8-LED A
- Zoro # G6017602
- UPC # 817904010338
- Country of Origin China
- Category Spot Lights
Dimensions
Depth | 4 3/4 in |
Diameter | 4 9/64 in |
Height | 9 in |
Width | 4 1/4 in |
Details
Mounting | Magnetic |
Lens Material | Polycarbonate |
Power Source | (2) D Batteries (Not Included) |
Lamp Life | 30,000 hr |
Lens Design | Dome |
Operating Temp. | -20 Degrees to 70 Degrees C |
Item | Magnetic Safety Light |
Current Drawn | 0.20A AC |
Flashes per Minute | 60 |
Housing Material | ABS |
Lamp Type | Led |
Includes | Magnet |
Color | Amber |
Description
Magnetic Safety Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -20 Degrees to 70 Degrees C, Power Source (2) D Batteries (Not Included), Current Drawn 0.20A AC, Width 4 1/4 in, Depth 4 3/4 in, Height 9 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- SATCO 10 W CA7 Incandescent - Clear - 1500 Hours - 80L - Candelabra Base - 120V (S3272)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- Railhead Gear Spot Lights