Shop All Spot Lights
Railhead Gear
Rechargeable SafetyLight, Amber, LED, Solar
Mfr # M18-SOLAR A
Zoro # G7455384
original price:
$122.53
1% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Night-Time Operation Only
- Power Source Solar
- Lamp Life 30,000 hr
- Operating Temp. -20 Degrees to 80 Degrees C
- Diameter 4 9/64 in
Product Information
- Brand Railhead Gear
- MFR # M18-SOLAR A
- Zoro # G7455384
- UPC # 817904010383
- Country of Origin China
- Category Spot Lights
Dimensions
Diameter | 4 9/64 in |
Height | 5 in |
Depth | 4 25/64 in |
Width | 4 in |
Details
Features | Night-Time Operation Only |
Power Source | Solar |
Lamp Life | 30,000 hr |
Operating Temp. | -20 Degrees to 80 Degrees C |
Lens Material | PMMA |
Item | Rechargeable Safety Light |
Mounting | Magnetic |
Color | Amber |
Lens Design | Dome |
Lamp Type | Led |
Includes | (2) NiMH Batteries |
Voltage | 1.2V |
Flashes per Minute | 60, 100, 100, 120 |
Housing Material | Polycarbonate |
Rating | IP66 |
Green Environmental Attribute | Product is Rechargeable |
Description
Rechargeable Safety Light, Color Amber, Lamp Type LED, Flashes per Minute 60, 100, 100, 120, Lamp Life 30,000 hr, Lens Design Dome, Lens Material PMMA, Housing Material Polycarbonate, Mounting Magnetic, Operating Temp. -20 Degrees to 80 Degrees C, Rating IP66, Power Source Solar, Width 4 in, Depth 4 25/64 in, Height 5 in, Voltage 1.2V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER iH11R 1000 lumens on boost 750 high, 300 mid, 10 lumens on low (iH11R)
- ILC Replacement for GE General Electric G.E F17t8/sp35/eco replacement light bulb lamp (F17T8/SP35/ECO GE GENERAL ELECTRIC G.E)
- CELEBRATIONS REPLC LED BULB CW 5PK (11220-71)
- FEIT ELECTRIC Led Feit Mr16 35W Eq Sw (BPFMW/930CA)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- RAILHEAD GEAR Warning Strobe, Amber, LED (M9600-LED A)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- Railhead Gear Spot Lights