Shop All Spot Lights
Railhead Gear
Rechargeable Safety Light, Blue, LED, Solar
Mfr # M18-SOLAR B
Zoro # G7559115
original price:
$138.68
24% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Magnetic
- Operating Temp. -20 Degrees to 80 Degrees C
- Lamp Type Led
- Lens Design Dome
- Rating IP66
Product Information
- Brand Railhead Gear
- MFR # M18-SOLAR B
- Zoro # G7559115
- UPC # 817904010376
- Country of Origin China
- Category Spot Lights
Dimensions
Diameter | 4 9/64 in |
Height | 5 1/2 in |
Width | 4 25/64 in |
Depth | 4 25/64 in |
Details
Mounting | Magnetic |
Item | Rechargeable Safety Light |
Operating Temp. | -20 Degrees to 80 Degrees C |
Lamp Type | Led |
Lens Design | Dome |
Rating | IP66 |
Flashes per Minute | 100, 120, 60 |
Color | Blue |
Lamp Life | 30,000 hr |
Lens Material | PMMA |
Power Source | Solar |
Housing Material | Polycarbonate |
Includes | NiMH Batteries |
Features | 360 Degrees LED Warning and Safety Light. Solar Rechargableable With Strobe Flash Pattern. Four 30 lb Pull Magnets Integrated Into The Base and Weather Resistant Design |
Green Environmental Attribute | Product is Rechargeable |
Description
Rechargeable Safety Light, Color Blue, Lamp Type LED, Flashes per Minute 100, 120, 60, Lamp Life 30,000 hr, Lens Design Dome, Lens Material PMMA, Housing Material Polycarbonate, Mounting Magnetic, Operating Temp. -20 Degrees to 80 Degrees C, Rating IP66, Power Source Solar, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 15W Power Selectable Constant Current LED Driver, KTLD-15-UV-PS350-42-VDIM-LP1 (KTLD-15-UV-PS350-42-VDIM-LP1)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries, Rating: IP66 (M26-R)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- Railhead Gear Spot Lights