Shop All Mini and Specialty Flashlights
Railhead Gear
Rechargeable Penlight, 160 lm
Mfr # PL-160R
Zoro # G6056403
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size 10440
- Flashlight Grouping Type Penlight
- Number of Batteries 1
- Lumens Range 25 to 160
Product Information
- Brand Railhead Gear
- MFR # PL-160R
- Zoro # G6056403
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 10440 |
Length | 6.25 in |
Overall Height | 6 1/4 in |
Alternate Battery Size | Proprietary |
Overall Width | 3/4 in |
Battery Size | 10440 |
Overall Length | 6 1/4 in |
Description
Penlight, Battery Chemistry Lithium Ion, Battery Size 10440, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 115.8 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 8 oz, Charger Style Included Micro USB Cord, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led R20 45W Equiv Non-Dim (R20/10KLED/3/CAN)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009BKBB)
- QUOIZEL Spencer Flush Mount (QF5230AWN)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9169)
- RAILHEAD GEAR Inspection Flashlight, LED, AAA Battery (RH-PWL-210)
- RAILHEAD GEAR Penlight, Aluminum, 150 lm (KE-FL1087)
- RAILHEAD GEAR Adjustable Light, Black, UV Beam, LED (RH-UV2000)
- MILWAUKEE TOOL Rechargeable 250L Penlight with Laser (2010R)
- ZORO SELECT Industrial Flashlight, LED, Black (40KG23)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- Railhead Gear Mini and Specialty Flashlights