Shop All Headlamps
Railhead Gear
Led Angle Light/Headlamp, Aluminum, 85 lm
Mfr # KE-RT85
Zoro # G6056141
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Rechargeable No
- Lumens 85/10
- Flashlight Battery Size AA
- Flashlight Grouping Type Handheld Flashlight
Product Information
- Brand Railhead Gear
- MFR # KE-RT85
- Zoro # G6056141
- UPC # 817904011496
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 0.87" |
Length | 3.64" |
Description
Aluminum Led Angle Light/Headlamp 85 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan G36-3184 Quartz Sleeve replacement light bulb lamp (G36-3184 QUARTZ SLEEVE TROJAN)
- J.W. SPEAKER LED Worklamp, Flood Pattern, 12/24V (1501641)
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- ILC Replacement for Light Bulb / Lamp 150g40/if 130v replacement light bulb lamp (150G40/IF 130V LIGHT BULB / LAMP)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- RAILHEAD GEAR Focus Control Headlamp, 350 lm (KE-FC230)
- RAILHEAD GEAR Rechargeable Headlamp, 950 lm (KE-HL1000R)
- RAILHEAD GEAR LED Headlamp, 100 Lumens, Black (KE-HL100)
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- DORCY Ultra HD Series 530 Lumen COB Headlight with Ultra Violet (41-4335)
- Railhead Gear Headlamps