Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR
Mfr # KE-GL40 XL
Zoro # G5189462
original price:
$30.69
21% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- ANSI/ISEA Abrasion Level 4
- Palm Material Nitrile
- Size- Alpha XL
Product Information
- Brand Railhead Gear
- MFR # KE-GL40 XL
- Zoro # G5189462
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Nitrile |
ANSI/ISEA Abrasion Level | 4 |
Palm Material | Nitrile |
Silicone-Free | No |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Ladies, Washed, Insulated, Medium Short (WB515)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP29)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KE-GL40 M)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (KE-GL40 3XL)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (RH-GS-LG)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 L)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Medium (12 pair) (48-73-7031B)
- Railhead Gear Cut-Resistant Gloves