Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR
Mfr # KE-GL40 2XL
Zoro # G5236782
original price:
$30.69
21% off
new price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- ANSI/ISEA Abrasion Level 4
- Palm Material Nitrile
- Size- Alpha 2XL
Product Information
- Brand Railhead Gear
- MFR # KE-GL40 2XL
- Zoro # G5236782
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size- Alpha | 2XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Nitrile |
ANSI/ISEA Abrasion Level | 4 |
Palm Material | Nitrile |
Silicone-Free | No |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Black, 30PK (OF-VS1AF-06)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY3)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 M)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (RH-GS-M)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 SM)
- RAILHEAD GEAR Winter Goat Skin Gloves, ANSI Cut Lev, PR (RH-GSWT-XL)
- RAILHEAD GEAR Oil/Water Resistant Goat Skin Gloves, PR (RH-GS XL)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (RH-GS-S)
- TRI STAR Cut-Resistant Gloves, Cut Level A8, S, PK12 (TSG-349-S)
- Railhead Gear Cut-Resistant Gloves