Shop All Cut-Resistant Gloves
Railhead Gear
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR
Mfr # RH-GS-M
Zoro # G6055572
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Color Tan
- Coating Material Uncoated
Product Information
- Brand Railhead Gear
- MFR # RH-GS-M
- Zoro # G6055572
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Tan |
Coating Material | Uncoated |
Description
Gloves,Goat Skin,Oil/Water Resistant,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- ANSELL Cut Resistant Glove, ANSI A5, 6, PR (11755)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 2XL)
- PAULSON Faceshield, Bubble, Clear, Anti Fog, .060" (IM11-AF6F)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (RH-GS-LG)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 4XL, 1 PR (RH-GS-4X)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (RH-GS-2X)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 XL)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KE-GL40 SM)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KE-GL40 M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- Railhead Gear Cut-Resistant Gloves