Shop All Strobe and Flashing Lights
Railhead Gear
Baton, Red, LED, 2 C Batteries
Mfr # KE-SLB41
Zoro # G5297661
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Power Source (2) C Batteries (Not Included)
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Railhead Gear
- MFR # KE-SLB41
- Zoro # G5297661
- UPC # 817904010710
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 16.25 |
Depth | 1 25/64 in |
Width | 1 25/64 in |
Diameter | 1 47/64 in |
Length | 16 1/4 in |
Details
Item | LED Safety Baton |
Color | Red |
Lamp Type | LED |
Power Source | (2) C Batteries (Not Included) |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Housing Material | ABS |
Current Drawn | 0.20A AC |
Operating Temp. | -20 Degrees to 70 Degrees C |
Lens Design | Round Screw On |
Mounting | Screw |
Includes | Wrist Strap |
Flare Stand Included | No Stand |
Features | Non-Slip Textured Grip |
Body Material | Plastic |
Maximum Run Time - Steady Light | 91 hr |
Light Color | Red |
Light Patterns Included | Steady Light |
Maximum Run Time - Flashing Light | 90 hr |
Description
LED Safety Baton, Product Type LED Traffic Baton, Light Color Red, Maximum Run Time - Flashing Light 90 hr, Maximum Run Time - Steady Light 91 hr, Power Source (2) C Batteries (Not Included), Height 16.25, Flare Stand Included No Stand, Light Patterns Included Steady Light, Features Non-Slip Textured Grip, Includes Wrist Strap, Length 16 1/4 in, Body Color Red, Mounting Screw, Body Material Plastic, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL16 (CW4FL16)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- RAILHEAD GEAR Red Led Vehicle Strobe (M490-LED R)
- RAILHEAD GEAR Solar Led Warning Lights, Amber (M18-SOLAR A1)
- RAILHEAD GEAR Small Amber Led Safety Lights (M11-A)
- RAILHEAD GEAR Led Baton, Red (KE-SLB23)
- RAILHEAD GEAR Explosion Proof Led Safety Lights, Red (RH-ESPL R)
- RAILHEAD GEAR Multiple Flash Led Safety Light, Green (M100G-LED)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- Railhead Gear Strobe and Flashing Lights