Shop All Air Grinders
Railhead Gear
Angle Grinder, Heavy Duty, Die, 90 Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP
Mfr # KE-7301
Zoro # G6055152
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 18,000 rpm
- Grinder Type Angle
Product Information
- Brand Railhead Gear
- MFR # KE-7301
- Zoro # G6055152
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 6-3/4" |
Details
Item | Grinder,Heavy Duty,Die,90 Deg Head,1/2HP |
Air Inlet | 1/4" npt |
Collet | 1/4" |
Duty | Heavy Duty |
Free Speed | 18,000 rpm |
Grinder Type | Angle |
Handle Material | Cushion Grip |
HP | 1/2 HP |
Required Pressure | 90 psi |
Throttle | Safety Lever |
Description
Grinder,Heavy Duty,Die,90 Deg Head,1/2HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- ASIMETO 5/32 Asimeto Dovetail Stem Set (7500313)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-402-10E)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 180Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7302)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, Strght Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7300)
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (2/cd) (MIS-727)
- ASTRO PNEUMATIC Angle, Straight Die Grinder Kit, 3 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, 1/3 HP (219)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0400-18)
- Railhead Gear Air Grinders